Menu Search
EDWARDS SIGNALING #878-120

AdaptaHorn Horn, Hazardous Location, 100 dB, Vibrating

SKU # 62316987820 Manufacturer Series: 878EX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hazardous Location Horn
Horn Style: High Decibel, Vibrating
Mounting: 2 Mounting Brackets
Voltage: 120V AC
Decibels: 100 dB
Size: 7-3/8 x 2-1/4 x 4-3/16 in.
Approval Listings: NEMA Type 4X

Horn, Hazardous Location; Horn Style: High Decibel, Vibrating; Mounting: 2 Mounting Brackets; Voltage: 120VAC; Decibels: 100 dB; Size: 7-3/8 x 2-1/4 x 4-3/16 in.; Approval Listings: NEMA Type 4X; Manufacturer Series: 878EX

Additional Info: Heavy-duty high-decibel vibrating horn intended for hazardous location. Outdoor rated. CSA certified.