Menu Search
OUELLET #OHX-MM1

Explosion Proof Unit Heater Bracket 5-10kW

SKU # 62526230316 Manufacturer Series: OHX
Type: Explosion Proof Unit Heater Bracket
Mounting: Wall
Heater Size: 5-10kW

Explosion-Proof Certified Mounting Hardware: Type - Explosion Proof Unit Heater Bracket; Mounting - Wall; Heater Size - 5-10kW; Manufacturer Series - OHX