Menu Search
EATON CROUSE-HINDS SERIES #CPP4553

Explosion-Proof Pin and Sleeve Plug 30A 125-250VAC 2 Wire

SKU # 78227417580 Manufacturer Series: CPS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Explosion-Proof Pin and Sleeve
Amps: 30A
Voltage: 125-250V AC
Wires: 2
Poles: 3
Cable OD Min-Max: 0.375-0.875"
Material: Aluminum
Mating Receptacles: CPS