Menu Search
EATON CROUSE-HINDS SERIES #CPS152-101

Explosion-Proof Pin and Sleeve w/Box 20A 125-250VAC 2W3P

SKU # 78227418100 Manufacturer Series: CPS
Type: Explosion-Proof Pin and Sleeve with Box
Amps: 20A
Voltage: 125-250V AC
Poles/​Wires: 2W3P
Door: Spring Door
Box: 1-Gang
Hubs: (1) 1/2"
Mating Plugs: CPP