Menu Search
EATON CROUSE-HINDS SERIES #CPS152R

Explosion-Proof Pin and Sleeve 20A 125VAC-250VAC 2W3P

SKU # 78227418220 Manufacturer Series: CPS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Pin and Sleeve
Amps: 20A
Voltage: 125-250V AC
Poles/​Wires: 2W3P
Door: Spring Door
Back Box Series: 1,2-Gang EDS
Mating Plugs: CPP

Explosion-Proof Certified Pin and Sleeve Receptacles: Type - Explosion-Proof Pin and Sleeve; Amps - 20; Voltage - 125VAC-250VAC; Poles/Wires - 2W3P; Door - Spring Door; Back Box Series - 1,2-Gang EDS; Mating Plugs - CPP; Manufacturer Series - CPS