Menu Search
EATON CROUSE-HINDS SERIES #PLG8

Close-Up Plug, 3.00 in., Recessed Head

SKU # 78227456600 Manufacturer Series: PLG
Plug Type: Explosion-Proof, Threaded
Material: Feraloy Iron Alloy
Head Type: Recessed
Trade Size: 3 in.

Close-Up Plug; Explosion-Proof; 3.00 in.; Recessed Head; Feraloy Iron Alloy