Menu Search
Explosion-Proof Certified Plugs Explosion-Proof, Threaded Plug Recessed Aluminum

EATON CROUSE-HINDS SERIES #PLG2-SA

Explosion-Proof, Threaded Plug Recessed Aluminum

SKU #78227410117
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Plug Type: Explosion-Proof, Threaded
Material: Aluminum
Head Type: Recessed
Trade Size: 0.75 in.