Menu Search

EATON CROUSE-HINDS SERIES #PLG6-SA

Explosion-Proof, Threaded Plug Recessed Aluminum

SKU: 78227410122
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Plug Type: Explosion-Proof, Threaded
Material: Aluminum
Head Type: Recessed
Trade Size: 2 in.
Description
Explosion-Proof Certified Plugs: Plug Type - Explosion-Proof, Threaded; Material - Aluminum; Head Type - Recessed; Trade Size - in - 2.00