(0)

EATON CROUSE-HINDS SERIES #PLG5

Explosion-Proof, Threaded Plug Recessed Feraloy Iron Alloy

SKU: 78227456570
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Plug Type: Explosion-Proof, Threaded
Material: Feraloy Iron Alloy
Head Type: Recessed
Trade Size: 1.5 in.
Description
Explosion-Proof Certified Plugs: Plug Type - Explosion-Proof, Threaded; Material - Feraloy Iron Alloy; Head Type - Recessed; Trade Size - in - 1.50