Menu Search
EATON CROUSE-HINDS SERIES #PLG55

Explosion-Proof, Threaded Plug Square Feraloy Iron Alloy

SKU # 78227456660
Plug Type: Explosion-Proof, Threaded
Material: Feraloy Iron Alloy
Head Type: Square
Trade Size: 1.5 in.