Menu Search
Explosion-Proof Certified Plugs Explosion-Proof, Threaded Plug Square Feraloy Iron Alloy
EATON CROUSE-HINDS SERIES #PLG85

Explosion-Proof, Threaded Plug Square Feraloy Iron Alloy

SKU # 78227456690
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Plug Type: Explosion-Proof, Threaded
Material: Feraloy Iron Alloy
Head Type: Square
Trade Size: 3 in.