Menu Search
Explosion-Proof Certified Receptacle-Switch Assemblies Explosion-Proof Pin and Sleeve w/Switch Feraloy 600/480VAC 20/30A 3W4P

EATON CROUSE-HINDS SERIES #FSQC3430

Explosion-Proof Pin and Sleeve w/Switch Feraloy 600/480VAC 20/30A 3W4P

SKU #78227441735
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Explosion-Proof Pin and Sleeve with Switch
Material: Feraloy
Voltage: 600/480V AC
Amps: 20/30A
Poles/Wires: 3W4P
Switch: 3-Pole
Enclosure Rating: NEMA 3R, 7BCD, 9FG, 12
Door: Spring Door
Hubs: (1) 1" End
Mating Plugs: FSQC/APJ NPJ