Menu Search

EATON CROUSE-HINDS SERIES #FSQC2320

Arktite Explosion-Proof Pin and Sleeve w/Switch Feraloy 600VAC/250VAC/DC 20/30A 2W3P

SKU: 78227441731
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Specifications
Type: Explosion-Proof Pin and Sleeve with Switch
Material: Feraloy
Voltage: 600V AC / 250V AC/DC
Amps: 20/30A
Poles/Wires: 2W3P
Switch: 2-Pole
Enclosure Rating: NEMA 3, 7BCD, 9FG, 12
Door: Spring Door
Hubs: (1) 3/4" End
Mating Plugs: FSQC/APJ NPJ
Description
Explosion-Proof Certified Receptacle-Switch Assemblies: Type - Explosion-Proof Pin and Sleeve w/Switch; Material - Feraloy; Voltage - 600VAC/250VAC/DC; Amps - 20/30; Poles/Wires - 2W3P; Switch - 2-Pole; Enclosure Rating - NEMA 3, 7BCD, 9FG, 12; Door - Spring Door; Hubs - (1) 3/4" End; Mating Plugs - FSQC/APJ NPJ; Additional Information - Dead Front Interlock Receptacle; Manufacturer Series - Arktite
Additional Info: Dead Front Interlock Receptacle