Menu Search
Explosion-Proof Certified Sealing Compound Sealing Compound Star Teck XP and Star Teck Extreme XP teck Cable Fittings and HLT Tray Cable Fittings
THOMAS & BETTS #SC4-KIT-1

Sealing Compound Star Teck XP and Star Teck Extreme XP teck Cable Fittings and HLT Tray Cable Fittings

SKU # 78620969675
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Compound Type: Sealing Compound
Application: Star Teck XP and Star Teck Extreme XP teck Cable Fittings and HLT Tray Cable Fittings
Vol. - cu.in.: 50

Explosion-Proof Certified Sealing Compound: Compound Type - Sealing Compound; Application - Star Teck XP and Star Teck Extreme XP teck Cable Fittings and HLT Tray Cable Fittings; Vol. - cu.in. - 50; Additional Information - Physical State: Liquid, Odor: Mild, Color: White, Specific Gravity: 1.21, Flash Point: 96.11 deg C

Additional Info: Physical State: Liquid, Odor: Mild, Color: White, Specific Gravity: 1.21, Flash Point: 96.11 deg C