Menu Search
EATON CROUSE-HINDS SERIES #EYS26

Conduit Seal Fitting, Vertical or Horizontal, 3/4 in.

SKU # 78227437870 Manufacturer Series: EYS
Type: Explosion-Proof Conduit Seal Fitting
Mounting Position: Vertical or Horizontal
Connection: Male-Female Thread
Trade Size: 3/4 in.
Turning Radius: 1.91 in.
Material: Feraloy Iron Alloy and Ductile Iron

Seal Fitting; Conduit; Explosion-Proof; Vertical or Horizontal Mounting Position; Male-Female Thread Connection; 3/4 in. Trade; 1.91 in. Turning Radius; Feraloy Iron Alloy and Ductile Iron