Menu Search
Explosion-Proof Certified Seals Explosion-Proof Conduit Seal 1-1/2" Male-Female Feraloy Iron Alloy

EATON CROUSE-HINDS SERIES #EYS56

Condulet Explosion-Proof Conduit Seal 1-1/2" Male-Female Feraloy Iron Alloy

SKU #78227437940
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Explosion-Proof Conduit Seal
Mounting Position: Vertical or Horizontal
Connection: Male-Female
Trade Size: 1-1/2 in.
Turning Radius: 2.06"
Material: Feraloy Iron Alloy