Menu Search
EATON CROUSE-HINDS SERIES #EYS46

Condulet® Explosion-Proof Conduit Seal 1-1/4" Male-Female Feraloy Iron Alloy

SKU # 78227437920
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Conduit Seal
Mounting Position: Vertical or Horizontal
Connection: Male-Female
Trade Size: 1-1/4 in.
Turning Radius: 1.72"
Material: Feraloy Iron Alloy