Menu Search
EATON CROUSE-HINDS SERIES #EYS11

Fitting, Explosion-Proof Conduit Sealing; Feraloy Iron Alloy; Female Hub; 1/2 in. in.

SKU # 78227437840 Manufacturer Series: EYS
Type: Explosion-Proof Conduit Sealing Fitting
Mounting Position: Vertical or Horizontal
Connection: Female Hub
Trade Size: 1/2 in.
Turning Radius: 1.62"
Material: Feraloy Iron Alloy

Seals restrict the passage of gases, vapors or flames from one portion of the electrical installation to another at atmospheric pressure and normal ambient temperatures, limit explosions to the sealed off enclosure and limit pre-compression or “pressure piling” in conduit systems.

Additional Info: Explosion-proof and dust-ignition proof.