Menu Search
EATON CROUSE-HINDS SERIES #EYS116-SA

Conduletâ„¢ Explosion-Proof Conduit Seal 1/2" Male-Female Aluminum

SKU # 78227438011
Type: Explosion-Proof Conduit Seal
Mounting Position: Vertical or Horizontal
Connection: Male-Female
Trade Size: 1/2 in.
Turning Radius: 1.16"
Material: Aluminum