Menu Search
EATON CROUSE-HINDS SERIES #EYS116

Condulet® Explosion-Proof Conduit Seal 1/2" Male-Female Feraloy Iron Alloy

SKU # 78227438010 Manufacturer Series: EYS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Conduit Seal
Mounting Position: Vertical or Horizontal
Connection: Male-Female
Trade Size: 1/2 in.
Turning Radius: 1.16"
Material: Feraloy Iron Alloy