Menu Search
EATON CROUSE-HINDS SERIES #CH6DR500X004D-18G

Explosion-Proof Conduit Seal 1/2" Male-Female

SKU # 66227613388
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Conduit Seal
Mounting Position: Vertical or Horizontal
Connection: Male-Female
Trade Size: 1/2 in.

Additional Info: 1500 PSI Max, 4 Wire, 18 Gauge