Menu Search
EATON CROUSE-HINDS SERIES #EYS216-SA

Condulet® Explosion-Proof Conduit Seal 3/4" Male-Female Aluminum

SKU # 78227438021
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Conduit Seal
Mounting Position: Vertical or Horizontal
Connection: Male-Female
Trade Size: 3/4 in.
Turning Radius: 1.25"
Material: Aluminum