Menu Search

EATON CROUSE-HINDS SERIES #EYS216

Condulet Explosion-Proof Conduit Seal 3/4" Male-Female Feraloy Iron Alloy

SKU: 78227438020
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Explosion-Proof Conduit Seal
Mounting Position: Vertical or Horizontal
Connection: Male-Female
Trade Size: 3/4 in.
Turning Radius: 1.25"
Material: Feraloy Iron Alloy
Description
Explosion-Proof Certified Seals: Type - Explosion-Proof Conduit Seal; Mounting Position - Vertical or Horizontal; Connection - Male-Female; Trade Size - 3/4"; Turning Radius - 1.25"; Material - Feraloy Iron Alloy; Manufacturer Series - Condulet