Menu Search
EATON CROUSE-HINDS SERIES #EYSR3

Retrofit Conduit Seal Fitting, Vertical or Horizontal

SKU # 78227479337 Manufacturer Series: EYSR
Type: Explosion-Proof Retrofit Conduit Seal Fitting
Mounting Position: Vertical or Horizontal
Trade Size: 1 in.
Material: Feraloy Iron Alloy

Seal Fitting; Conduit; Retrofit; Explosion-Proof; Vertical or Horizontal Mounting Position; 1 in. Trade; Feraloy Iron Alloy