Menu Search
EATON CROUSE-HINDS SERIES #UNF405-SA

Explosion-Proof Union Aluminum Female-Female 1-1/4"

SKU # 78227410185 Manufacturer Series: UNF
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Union
Connection: Female-Female
Overall Length: 2.25 in.
OD Max: 2.75 in.
Trade Size: 1-1/4 in.
Material: Aluminum