Menu Search
EATON CROUSE-HINDS SERIES #UNF205-SA

Explosion-Proof Union Aluminum Female-Female 3/4"

SKU # 78227410183 Manufacturer Series: UNF
Type: Explosion-Proof Union
Connection: Female-Female
Overall Length: 1.75 in.
OD Max: 1.81 in.
Trade Size: 3/4 in.
Material: Aluminum