Menu Search
EATON CROUSE-HINDS SERIES #UNY305-SA

Explosion-Proof Union Aluminum Male-Female 1"

SKU # 78227410195 Manufacturer Series: UNY
Type: Explosion-Proof Union
Connection: Male-Female
Overall Length: 2.75 in.
OD Max: 1.87 in.
Trade Size: 1 in.
Material: Aluminum