(0)

EATON CROUSE-HINDS SERIES #UNY505-SA

Explosion-Proof Union Aluminum Male-Female 1-1/2"

SKU: 78227410198
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Explosion-Proof Union
Connection: Male-Female
Overall Length: 3.56"
OD Max: 3.06 in.
Trade Size: 1-1/2 in.
Material: Aluminum
Manufacturer Series: UNY
Description
Explosion-Proof Certified Standard Unions: Type - Explosion-Proof Union; Connection - Male-Female; Overall Length - 3.56"; OD Max - 3.06"; Trade Size - in - 1-1/2"; Material - Aluminum; Manufacturer Series - UNY