Menu Search
EATON CROUSE-HINDS SERIES #UNY605-SA

Explosion-Proof Union Aluminum Male-Female 2"

SKU # 78227410199 Manufacturer Series: UNY
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Union
Connection: Male-Female
Overall Length: 3.75 in.
OD Max: 3.81 in.
Trade Size: 2 in.
Material: Aluminum