Menu Search
EATON CROUSE-HINDS SERIES #UNF505

Explosion-Proof Union Feraloy Iron Alloy Female-Female 1-1/2 in.

SKU # 78227464430 Manufacturer Series: UNF
Type: Explosion-Proof Union
Connection: Female-Female
Overall Length: 2.63 in.
OD Max: 3.06 in.
Trade Size: 1-1/2 in.
Material: Feraloy Iron Alloy