Menu Search
EATON CROUSE-HINDS SERIES #UNF405

Explosion-Proof Union Feraloy Iron Alloy Female-Female 1-1/4 in.

SKU # 78227464420 Manufacturer Series: UNF
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Union
Connection: Female-Female
Overall Length: 2.25"
OD Max: 2.75 in.
Trade Size: 1-1/4 in.
Material: Feraloy Iron Alloy