Menu Search
EATON CROUSE-HINDS SERIES #UNY405

Explosion-Proof Union Feraloy Iron Alloy Male-Female 1-1/4 in.

SKU # 78227464820 Manufacturer Series: UNY
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Union
Connection: Male-Female
Overall Length: 3.19"
OD Max: 2.75 in.
Trade Size: 1-1/4 in.
Material: Feraloy Iron Alloy