Menu Search
EATON CROUSE-HINDS SERIES #UNY605

Explosion-Proof Union Feraloy Iron Alloy Male-Female 2 in.

SKU # 78227464840 Manufacturer Series: UNY
Type: Explosion-Proof Union
Connection: Male-Female
Overall Length: 3.75 in.
OD Max: 3.81 in.
Trade Size: 2 in.
Material: Feraloy Iron Alloy