Menu Search
EATON CROUSE-HINDS SERIES #UNY1005

Explosion-Proof Union, Male, 6.63 in. OAL, 4 in.

SKU # 78227464880
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Union
Connection: Male
Overall Length: 6.63 in.
OD Max: 6.19 in.
Trade Size: 4 in.
Material: Feraloy Iron Alloy

Union; Explosion-Proof; Male; 6.63 in. Overall Length; 4 in. Trade; Feraloy Iron Alloy