Menu Search
EATON CROUSE-HINDS SERIES #UNF305

Explosion-Proof Union Steel Female-Female 1 in.

SKU # 78227464410 Manufacturer Series: UNF
Type: Explosion-Proof Union
Connection: Female-Female
Overall Length: 2 in.
OD Max: 1.87 in.
Trade Size: 1 in.
Material: Steel