Menu Search
EATON CROUSE-HINDS SERIES #UNY105

Explosion-Proof Union Steel Male-Female 1/2 in.

SKU # 78227464780 Manufacturer Series: UNY
Type: Explosion-Proof Union
Connection: Male-Female
Overall Length: 2.38 in.
OD Max: 1.5 in.
Trade Size: 1/2 in.
Material: Steel