Menu Search
EATON CROUSE-HINDS SERIES #UNY305

Explosion-Proof Union Steel Male-Female 1 in.

SKU # 78227464810 Manufacturer Series: UNY
Type: Explosion-Proof Union
Connection: Male-Female
Overall Length: 2.75 in.
OD Max: 1.87 in.
Trade Size: 1 in.
Material: Steel