Menu Search
APPLETON #ECS6GFI2023

U-Line Explosion-Proof GFCI and Receptacle 20A 125V

SKU # 78138130621
Type: Explosion-Proof GFCI and Receptacle
Amps: 20A
Voltage: 125V
NEMA: 4X
Box: 2-Gang
Material Receptacle/​Box: Cast Aluminum

Explosion-Proof Certified Straight Blade Receptacle Assemblies: Type - Explosion-Proof GFCI and Receptacle; Amps - 20; Voltage - 125V; NEMA - 4X; Box - 2-Gang; Material Receptacle/Box - Cast Aluminum; Additional Information - CSA Certied only; Manufacturer Series - U-Line

Additional Info: CSA Certied only