Menu Search
Explosion-Proof Certified Straight Blade Receptacles Explosion-Proof Straight Blade 15A 125V 2P3W Grounding

HUBBELL #UGROC-15231

Acceptor Explosion-Proof Straight Blade 15A 125V 2P3W Grounding

SKU #78393680801
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Explosion-Proof Straight Blade
Amps: 15A
Voltage: 125V
Poles/Wires: 2P3W Grounding
NEMA: 5-15R
Material: Aluminum

Explosion-Proof Certified Straight Blade Receptacles: Type - Explosion-Proof Straight Blade; Amps - 15; Voltage - 125V; Poles/Wires - 2P3W Grounding; NEMA - 5-15R; Material - Aluminum; Manufacturer Series - Acceptor