Menu Search
Explosion-Proof Certified Strobe-Flashing Lights Explosion-Proof Strobe, 90-130VAC, 0.118-0.09A, 12W, 60 fpm, Weatherproof Enclosure

ACE MANUFACTURING METALS #AST-2-90-130-AC-RE

Explosion-Proof Strobe, 90-130VAC, 0.118-0.09A, 12W, 60 fpm, Weatherproof Enclosure

SKU #62025292082
Manufacturer Series: AST-2
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Strobe Light
Mounting: Pendant
Voltage: 90-130V AC
Amps: 0.118-0.09A
Watts: 12W
Flash Rate - fpm: 60
Enclosure: Weatherproof
Globe: Red
Dimensions: 9.00 in. Hx5.00 in. Dia

Additional Info: Inrush Current: 0.25A