Menu Search
APPLIED STROBE TECHNOLOGIES #AST-2-90-130-AC-BL

Explosion-Proof Strobe, 90-130VAC, 0.118-0.09A, 12W, 60 fpm, Weatherproof Enclosure

SKU # 40008899995 Manufacturer Series: AST-2
Type: Strobe Light
Mounting: Pendant
Voltage: 90-130V AC
Amps: 0.118 to 0.09A
Watts: 12W
Flash Rate - fpm: 60
Enclosure: Weatherproof
Globe: Blue
Dimensions: 9.00 in. Hx5.00 in. Dia

Additional Info: Inrush Current: 0.25A