Menu Search
APPLIED STROBE TECHNOLOGIES #AST-14-S-90-130-AC-BL

Strobe Light, 90-130VAC, 0.118-0.090A, 12W, 60 fpm, Weatherproof Enclosure

SKU # 40008899988 Manufacturer Series: AST-14
Type: Explosion-Proof Strobe
Mounting: Pendant
Voltage: 90-130V AC
Amps: 0.118 to 0.09A
Watts: 12W
Flash Rate - fpm: 60
Enclosure: Weatherproof
Globe: Blue
Dimensions: 9.00 in. H x 5.00 in. Dia
Approval Listings: Cl I - Div 2, Groups A,B,C,D, Cl II Groups E,F,G, Cl III - Enclosure 3

Explosion-Proof Certified Strobe-Flashing Lights: Type - Explosion-Proof Strobe; Mounting - Pendant; Voltage - 90-130VAC; Amps - 0.118-0.090; Watts - 12; Flash Rate - fpm - 60; Enclosure - Weatherproof; Globe - Blue; Dimensions - 9.00 in. H x 5.00 in. Dia; Approval Listings - Cl I - Div 2, Groups A,B,C,D, Cl II Groups E,F,G, Cl III - Enclosure 3 ; Additional Information - Inrush Current: 0.250A; Manufacturer Series - AST-14

Additional Info: Inrush Current: 0.250A