Explosion-Proof Certified Strobe-Flashing Lights: Type - Low Profile Strobe Light; Mounting - Surface; Voltage - 120VAC; Amps - 0.10; Flash Rate - fpm - 65-95 ; Enclosure - NEMA 4X, IP66; Dimensions - 4.97 in. Hx3.13 in. Dia; Additional Information - 175000 Candela Peak, 51.5 ECP, Operating Temperature: -31 to 150 deg F (-35 to 66 deg C); Manufacturer Series - StreamLine
Additional Info: 175000 Candela Peak, 51.5 ECP, Operating Temperature: -31 to 150 deg F (-35 to 66 deg C)