Menu Search
EATON CROUSE-HINDS SERIES #HRC85

Explosion-Proof Thermostat Fahrenheit 45-85 Deg

SKU # 78227408571 Manufacturer Series: HRC
Type: Explosion-Proof Thermostat
Cover Type/​Style: Rectangular with Thermometer
Scale: Fahrenheit
Set Range: 45-85 Deg
Voltage: 120/240V AC
Amps: 10.2/6.5A
Actuator/​Switch: Bi-metal/Snap Switch
Material: Feraloy
Finish: Electro-Galvanized and Aluminum Paint
Hubs: (2) 3/4" Feed-Thru

Explosion-Proof Certified Thermostat Assemblies: Type - Explosion-Proof Thermostat; Cover Type/Style - Rectangular w/Thermometer; Scale - Fahrenheit; Set Range - 45-85 Deg; Voltage - 120/240VAC; Amps - 10.2/6.5A; Actuator/Switch - Bi-metal/Snap Switch; Material - Feraloy; Finish - Electrogalvanized & Aluminum Paint; Hubs - (2) 3/4" Feed-Thru; Additional Information - Cooling Rating: 7.4/4.0A@120/240VAC. Differental: Fixed, 1 Deg F; Manufacturer Series - HRC

Additional Info: Cooling Rating: 7.4/4.0A@120/240VAC. Differental: Fixed, 1 Deg F