Menu Search
OUELLET ELECTRIC HEATING #OHX-TM

In-Wall Thermostat, 40-80 Deg F (5-27 Deg C), 277V, 22A, Fahrenheit and Celsius

SKU # 62526229888 Manufacturer Series: Series OHX
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Thermostat
Scale: Fahrenheit and Celsius
Set Range: 40-80 Deg F (5-27 Deg C)
Voltage: 277V
Amps: 22A

Explosion-Proof Certified Thermostat Assemblies: Type - Explosion-Proof Thermostat; Scale - Fahrenheit and Celsius; Set Range - 40-80 Deg F (5-27 Deg C); Voltage - 277V; Amps - 22A; Manufacturer Series - Series OHX