Menu Search
RUFFNECK HEATERS #XT312

Defender Explosion-Proof Thermostat Fahrenheit & Celsius 36-82 Deg F (2-28 Deg C)

SKU # 41003098981
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Thermostat
Cover Type/​Style: Round with Thermometer
Scale: Fahrenheit & Celsius
Set Range: 36-82 Deg F (2-28 Deg C)
Voltage: 480V AC (max)
Amps: 22A
Actuator/​Switch: Bi-metal/Snap Switch SPDT
Material: Aluminum