Menu Search
Explosion-Proof Certified Thread Lubricants Thread Lubricant 1.75 oz Tube -20 to +300 F
EATON CROUSE-HINDS SERIES #STL2

Thread Lubricant 1.75 oz Tube -20 to +300 F

SKU # 78227461415
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Lubricant Type: Thread Lubricant
Temperature Range deg F: -20 to +300
Package: 1.75 oz Tube

Explosion-Proof Certified Thread Lubricants: Lubricant Type - Thread Lubricant; Temperature Range deg F - -20 to +300; Package - 1.75 oz Tube