Menu Search
LUTRON ELECTRONICS CO #MA-L3T251-LA

Maestro Decorator Dual Tap Switch and Rocker Switch White 300W 1-Pole Dimmer 2.5A 1-Pole Timer

SKU # 02755728971
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Decorator Dual Tap Switch and Rocker
Fan Control: 2.5A 1-Pole Timer
Light Control: 300W 1-Pole Dimmer
Finish: White

Explosion-Proof Limit Switches: Switch Type - Decorator Dual Tap Switch and Rocker; Fan Control - 2.5A 1-Pole Timer; Light Control - 300W 1-Pole Dimmer; Finish - White; Additional Information - Timer Switch: Adjust time with rocker, Tap-on to start; Manufacturer Series - Maestro

Additional Info: Timer Switch: Adjust time with rocker, Tap-on to start