Menu Search
SOUTHWIRE #01567

Polar/Solar Electrical Extension 25-Ft Yellow 600V

SKU # 02989215671 Manufacturer Series: Plus
RoHS Compliant
Type: Electrical Extension
Jacket: SEOW TPE
Color: Yellow
Voltage: 600V
Gauge/​Conductors: 14/3-41/30 BC
Male Plug: Straight Blade, 15A 2P3W
Outlets: Straight Blade, (1) 15A 2P3W
NEMA: 5-15P and 5-15R
Length: 25 ft.
Amps/​125V: 15