Menu Search
ERICSON MANUFACTURING CO #123D-TT

Ericson Extension Cordset, 120V, 15A at 125V, 12/3, 100.00-Ft

SKU # 78286284582
Type: Extension Cordset
Jacket: SJTW
Color: Yellow
Voltage: 120V
Gauge/​Conductors: 12/3
Male Plug: Straight Blade
NEMA: 5-15
Length: 100 ft.
Amps/​125V: 15A

ERI 123D-TT 1875W-15A-100FT-EXTCRD